M6-1.00 Socket Head Cap Screw, 18-8 Stainless Steel, 120 mm Length, 400 PK

  • Mfr # 291553-400

  • Zoro # G306336237


product price:  $610.99
/pk 400, $1.53/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M6-1.00
Screw Length
120 mm
Material
18-8 Stainless Steel
Drive Size
5.084 mm
Tensile Strength
1220 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
291553-400
Zoro #
G306336237
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Screw Length
120 mm
Drive Size
5.084 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Fully Threaded

Description

Socket Head Cap Screws,Stainless Steel 18-8,M6-1.00 x120mm Coarse Thread,Fully Threaded, 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.