Shop NEWPORT FASTENERS
See all product information
Create Account
M6-1.00 Socket Head Cap Screw, 18-8 Stainless Steel, 90 mm Length, 500 PK
- Mfr # 340871-500
- Zoro # G306338385
product price:Â
$
574.99
/pk of 500, $1.15/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M6-1.00
Screw Length
90 mm
Material
18-8 Stainless Steel
Drive Size
5.084 mm
Tensile Strength
1220 N/mm2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340871-500
- Zoro #
- G306338385
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Drive Type
- Hex
- Tensile Strength
- 1220 N/mm2
- Standards
- ISO 4762
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
- Fastener Thread Type
- Coarse Thread
Dimensions
- Thread Size
- M6-1.00
- Screw Length
- 90 mm
- Drive Size
- 5.084 mm
Description
Socket Head Cap Screws,Stainless Steel 18-8,Thread Dia.: M6-1.00 x90mm Coarse Thread, 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.