Shop NEWPORT FASTENERS
See all product information
M6-1.00 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 15 mm Length, 2500 PK
Mfr # 176964-2500
Zoro # G606334728
product price:Â $340.99
/pk 2500, $0.14/ea
Free Shipping & Returns
Key Features
Button Head
Hex Drive
Thread Size
M6-1.00
Material
Alloy Steel
Finish
Black Oxide
Drive Size
4.084 mm
Tensile Strength
1040 N/mm2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
176964-2500
Zoro #
G606334728
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M6-1.00
Screw Length
15 mm
Drive Size
4.084 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
1040 N/mm2
Standards
ASME B18.3.4M
System of Measurement
Metric
Thread Style
Fully Threaded
Description
Socket Button Head Cap Screw, M6-1.0 x 15mm, Alloy 12.9, Black Oxide, Hex Socket , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.