
M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 mm Length, 1500 PK
Mfr # 625429-1500
Zoro # G106345262
product price:Â $494.99
/pk 1500, $0.33/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M6-1.00
Material
Alloy Steel
Finish
Black Oxide
Drive Size
4 mm
Standards
DIN 912
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
625429-1500
Zoro #
G106345262
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M6-1.00
Screw Length
25 mm
Drive Size
4 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Standards
DIN 912
System of Measurement
Metric
Description
Socket Low Head Cap Screw, DIN 912, M6-1.0 x 25mm, Alloy 10.9 , Black Oxide, Hex Socket , 1500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.