M6-1.00 Socket Head Cap Screw, Flat Head, Zinc Plated Alloy Steel, 40 mm Length, 100 PK
- Mfr # 366294-100
- Zoro # G306341149
product price:Â
$
108.99
/pk of 100, $1.09/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Thread Size
M6-1.00
Screw Length
40 mm
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366294-100
- Zoro #
- G306341149
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Zinc Plated
- Head Type
- Flat
- Drive Type
- Hex
- Tensile Strength
- 1040 Mpa
- Standards
- ANSI/ASME B18.3.5M
- System of Measurement
- Metric
Dimensions
- Thread Size
- M6-1.00
- Screw Length
- 40 mm
- Drive Size
- 4 mm
Description
Socket Flat Countersunk Head Cap Screw, M6-1.0 x 40mm, Alloy Steel, Metric Class 12.9, Zinc, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.