M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 16 mm Length, 100 PK

  • Mfr # 206892-100

  • Zoro # G306328966


product price:  $85.19
/pk 100, $0.85/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M6-1.00
Screw Length
16 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
5.084 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
206892-100
Zoro #
G306328966
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Screw Length
16 mm
Drive Size
5.084 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Fully Threaded

Description

Socket Head Cap Screws,Stainless Steel 316,M6-1.00 x16mm Coarse Thread,Fully Threaded, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products