
M6-1.00 Socket Head Cap Screw, Low Profile, Plain Stainless Steel, 35 mm Length, 100 PK
Mfr # 578174-100
Zoro # G006344976
product price: $158.99
/pk 100, $1.59/ea
Free Shipping & Returns
Key Features
Low Profile Head
Hex Drive
Thread Size
M6-1.00
Screw Length
35 mm
Material
Stainless Steel
Finish
Plain
Drive Size
4 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
578174-100
Zoro #
G006344976
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M6-1.00
Screw Length
35 mm
Drive Size
4 mm
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Low Profile
Drive Type
Hex
Standards
DIN 7984
System of Measurement
Metric
Thread Style
Fully Threaded
Description
Socket Low Head Cap Screw, DIN 7984, M6-1.0 x 35mm, Stainless Steel A2-70, Hex Socket , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.