
M6-1.00 Socket Head Cap Screw, Standard, 18-8 Stainless Steel, 110 mm Length, 50 PK
Mfr # 794185-50
Zoro # G006348486
product price:Â $128.99
/pk 50, $2.58/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
M6-1.00
Screw Length
110 mm
Material
18-8 Stainless Steel
Drive Size
5.084 mm
Tensile Strength
1220 N/mm2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
794185-50
Zoro #
G006348486
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M6-1.00
Screw Length
110 mm
Drive Size
5.084 mm
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Socket
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Coarse Thread
Description
Socket Head Cap Screws,Stainless Steel 18-8,Thread Dia.: M6-1.00 x110mm Coarse Thread, 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.