Newport Fasteners
M6-1.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm L, 2500 PK
- Mfr # 681381-2500
- Zoro # G106346078
$5,055.99
Subtotal: $5,055.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M6-1.00
- Length 10 mm
- Basic Material Alloy Steel
- Fastener Finish Zinc Plated
- Screw Head Type Flat
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/8 in L, 100 PK 982396-100
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L, 100 PK 517699-100
- NEWPORT FASTENERS M10 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm L, 100 PK 986655-100
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm L, 100 PK 417820-100
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 in L, 50 PK 697478-50
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Plain 316 Stainless Steel, 25 mm L, 100 PK 561818-100
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in L, 100 PK 105993-100
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm L, 50 PK 455142-50
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 191035-100
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 5-1/2 in L, 25 PK 265774-25
- BLUE DEVIL MADE IN USA 1/2"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 100 PK 5116CSFL
- Newport Fasteners Socket Head Cap Screws