M6-1.00 x 12 mm Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 2500 PK

  • Mfr # 357376

  • Zoro # G306306575


product price:  $1,306.99
/pk 2500, $0.52/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357376
Zoro #
G306306575
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Fastener Length
12 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

M6-1.0 x 12 mm Machine Screws/Six-Lobe /Flat Head/18-8 Stainless Steel/ISO14581 , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products