M6-1.00 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 700 PK

  • Mfr # 253082

  • Zoro # G306302829


product price:  $206.99
/pk 700, $0.30/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253082
Zoro #
G306302829
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Fastener Length
14 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985A
Item
Machine Screw

Description

M6-1.0 x 14 mm Machine Screws/Phillips/Pan Head/Steel/Zinc/DIN7985A , 700PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.