M6-1.00 x 25 mm Torx Button Machine Screw, Zinc Plated Steel, 2500 PK

  • Mfr # 507384

  • Zoro # G006325517


product price:  $1,672.99
/pk 2500, $0.67/ea
Free Shipping & Returns

Key Features

Button Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
507384
Zoro #
G006325517
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Fastener Length
25 mm

Details

System of Measurement
Metric
Head Type
Button
Drive
Torx
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

M6-1.0 x 25 mm Machine Screws/Six-Lobe /Button Head/Class 10.9/Zinc/ISO7380 , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.