
M6-1.00 x 30 mm Phillips Flat Machine Screw, Zinc Plated Steel, 700 PK
Mfr # 130544
Zoro # G906298041
product price:Â $284.99
/pk 700, $0.41/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Thread Size
M6-1.00
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
130544
Zoro #
G906298041
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M6-1.00
Fastener Length
30 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Description
M6-1.0 x 30 mm Machine Screws/Phillips/Flat Head/Steel/Zinc/DIN965 , 700PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.