Shop NEWPORT FASTENERS
See all product information
Create Account
M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Yellow Steel, 1000 PK
- Mfr # 751241
- Zoro # G006367555
product price:Â
$
493.99
/pk 1000, $0.49/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#3
Material
Steel
Finish
Zinc Yellow
Tensile Strength
420 N/mm2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 751241
- Zoro #
- G006367555
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Yellow
- Tensile Strength
- 420 N/mm2
- Standards
- JIS-B1 188
- Item
- SEMS Machine Screw
- Thread Style
- Fully Threaded
- Min. Tensile Strength
- 420 N/mm2
Description
M6-1.0x30mm SEMS Screws/Double Washer/Phil./Pan Hd/Zinc Yellow/Split Lockwasher & Flat 1000PK