M6-1.00 x 30 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 1000 PK

  • Mfr # 266022-BR-1000

  • Zoro # G306303031


product price:  $425.99
/pk 1000, $0.43/ea
Free Shipping & Returns

Key Features

Cheese Head
Slotted Drive
System of Measurement
Metric
Thread Size
M6-1.00
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 84
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
266022-BR-1000
Zoro #
G306303031
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Fastener Length
30 mm

Details

System of Measurement
Metric
Head Type
Cheese
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 84
Item
Machine Screw

Description

M6-1.00 x 30mm Machine Screws/Slotted/Cheese Head/18-8 Stainless Steel , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products