M6-1.00 x 40 mm Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 500 PK
- Mfr # 339656
- Zoro # G306302812
product price:Â
$
296.99
/pk of 500, $0.59/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Black Oxide
Standards
DIN 7985A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 339656
- Zoro #
- G306302812
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Black Oxide
- Standards
- DIN 7985A
- Item
- Machine Screw
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 40 mm
Description
M6-1.0 x 40 mm Machine Screws/Phillips/Pan Head/18-8 Stainless Steel/Black Oxide/DIN7985A , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.