M6-1.00 x 50 mm Torx Button Machine Screw, Plain Steel, 1000 PK

  • Mfr # 503340

  • Zoro # G006319622


product price: $1,011.99
/pk 1000, $1.01/ea
Free Shipping & Returns

Key Features

Button Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503340
Zoro #
G006319622
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Fastener Length
50 mm

Details

System of Measurement
Metric
Head Type
Button
Drive
Torx
Material
Steel
Finish
Plain
Item
Machine Screw

Description

M6-1.0 x 50 mm Machine Screws/Six-Lobe /Button Head/18-8 Stainless Steel/ISO7380 , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.