
M6-1.00 x 8 mm Phillips Pan Machine Screw, Black Oxide Steel, 1000 PK
Mfr # 805953
Zoro # G306338644
product price:Â $294.99
/pk 1000, $0.29/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Standards
DIN 7985A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
805953
Zoro #
G306338644
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M6-1.00
Fastener Length
8 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Black Oxide
Standards
DIN 7985A
Item
Machine Screw
Description
M6-1.0 x 8 mm Machine Screws/Phillips/Pan Head/Steel/Black Oxide/DIN7985A , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.