
M6 Socket Head Cap Screw, Black Oxide Alloy Steel, 12 mm Length, 100 PK
Mfr # 249791-100
Zoro # G606369270
product price:Â $197.99
/pk 100, $1.98/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M6
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3 mm
Standards
ISO 7380
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
249791-100
Zoro #
G606369270
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M6
Screw Length
12 mm
Drive Size
3 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Standards
ISO 7380
System of Measurement
Metric
Description
Socket Head Shoulder Screw, M6 x 12mm, Alloy Steel, Black Oxide, Hex Socket Drive , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.