Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Spring Pin, 6 mm Outside Dia, 28 mm L, Steel

  • Mfr # 751855

  • Zoro # G306351094


product price: $587.99
/pk 2500, $0.24/ea
Free Shipping & Returns

Key Features

Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
7 mm
Material
Steel
Outside Dia.
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751855
Zoro #
G306351094
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
7 mm
Shank Length
29 mm
Outside Dia.
M6

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Steel
Finish
Plain
Standards
ISO 8752

Description

M6 x 28mm Roll Pins/Steel/Plain /ISO 8752 , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.