Shop NEWPORT FASTENERS
See all product information
Create Account
M8-1.25 Socket Head Cap Screw, 18-8 Stainless Steel, 40 mm Length, 500 PK
Mfr # 271128-500
Zoro # G306338194
product price:Â $412.99
/pk 500, $0.83/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M8-1.25
Screw Length
40 mm
Material
18-8 Stainless Steel
Drive Size
6.095 mm
Tensile Strength
1220 N/mm2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 271128-500
- Zoro #
- G306338194
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M8-1.25
- Screw Length
- 40 mm
- Drive Size
- 6.095 mm
Details
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Drive Type
- Hex
- Tensile Strength
- 1220 N/mm2
- Standards
- ISO 4762
- System of Measurement
- Metric
- Fastener Thread Type
- Coarse Thread
- Thread Style
- Fully Threaded
Description
Socket Head Cap Screws,Stainless Steel 18-8,M8-1.25 x40mm Coarse Thread,Fully Threaded, 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.