M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 45 mm Length, 500 PK

  • Mfr # 258474-500

  • Zoro # G306336459


product price:  $783.99
/pk 500, $1.57/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M10-1.50
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5 mm
Standards
DIN 912
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
258474-500
Zoro #
G306336459
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.50
Screw Length
45 mm
Drive Size
5 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded

Description

Socket Low Head Cap Screw, DIN 912, M8-1.25 x 45mm, Alloy 10.9 , Black Oxide, Hex Socket , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products