M8-1.25 Socket Head Cap Screw, Plain 316 Stainless Steel, 130 mm Length, 200 PK

  • Mfr # 557621-200

  • Zoro # G306343921


product price:  $873.99
/pk 200, $4.37/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M8-1.25
Screw Length
130 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
6.095 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
557621-200
Zoro #
G306343921
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Screw Length
130 mm
Drive Size
6.095 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws,Stainless Steel 316,Thread Dia.: M8-1.25 x130mm Coarse Thread, 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products