Shop NEWPORT FASTENERS

M8-1.25 Socket Head Cap Screw, Flat Head, Plain Stainless Steel, 25 mm Length, 1000 PK

  • Mfr # 188129-1000

  • Zoro # G306334837


product price:  $715.99
/pk 1000, $0.72/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
M8-1.25
Screw Length
25 mm
Material
Stainless Steel
Finish
Plain
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
188129-1000
Zoro #
G306334837
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Screw Length
25 mm
Drive Size
5 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
1040 Mpa
Standards
ANSI/ASME B18.3.5M
System of Measurement
Metric

Description

Socket Flat Countersunk Head Cap Screw, M8-1.25 x 25mm, Stainless Steel A4-70, Hex Socket , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products