M8-1.25 Socket Head Cap Screw, Low Profile, Plain Stainless Steel, 40 mm Length, 100 PK

  • Mfr # 477174-100

  • Zoro # G006341081


product price: $272.99
/pk 100, $2.73/ea
Free Shipping & Returns

Key Features

Low Profile Head
Hex Drive
Material
Stainless Steel
Finish
Plain
Drive Size
5 mm
Standards
DIN 7984
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477174-100
Zoro #
G006341081
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Screw Length
40 mm
Drive Size
5 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Low Profile
Drive Type
Hex
Standards
DIN 7984
System of Measurement
Metric

Description

Socket Low Head Cap Screw, DIN 7984, M8-1.25 x 40mm, Stainless Steel A2-70, Hex Socket , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products