M8-1.25 x 14 mm Torx Button Machine Screw, Zinc Plated Steel, 2000 PK

  • Mfr # 417005

  • Zoro # G306316451


product price:  $686.99
/pk 2000, $0.34/ea
Free Shipping & Returns

Key Features

Button Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
417005
Zoro #
G306316451
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Fastener Length
14 mm

Details

System of Measurement
Metric
Head Type
Button
Drive
Torx
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

M8-1.25 x 14 mm Machine Screws/Six-Lobe /Button Head/Class 10.9/Zinc/ISO7380 , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.