This item is Discontinued.

Newport Fasteners M8-1.25 x 20 mm Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 250 PK 197879

This item is Discontinued.

Newport Fasteners

M8-1.25 x 20 mm Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 250 PK (Discontinued)

Mfr # 197879
Zoro # G306297880
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
197879
Zoro #
G306297880
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Fastener Length
20 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

M8-1.25 x 20 mm Machine Screws/Six-Lobe /Flat Head/18-8 Stainless Steel/ISO14581 , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.