M8-1.25 x 30 mm Torx Button Machine Screw, Zinc Plated Steel, 1500 PK
- Mfr # 221137
- Zoro # G206297973
product price:Â
$
1,639.99
/pk of 1500, $1.09/ea
Free Shipping & Returns
Key Features
Button Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221137
- Zoro #
- G206297973
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Head Type
- Button
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
Dimensions
- Thread Size
- M8-1.25
- Fastener Length
- 30 mm
Description
M8-1.25 x 30 mm Machine Screws/Six-Lobe /Button Head/Class 10.9/Zinc/ISO7380 , 1500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.