M8 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm Length, 500 PK

  • Mfr # 683095-500

  • Zoro # G306346939


product price:  $447.99
/pk 500, $0.90/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M8
Material
Alloy Steel
Finish
Black Oxide
Drive Size
6.095 mm
Tensile Strength
1220 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
683095-500
Zoro #
G306346939
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8
Screw Length
40 mm
Drive Size
6.095 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
DIN 912; ISO 4762
System of Measurement
Metric
Fastener Thread Type
Fine Thread
Thread Style
Partially Threaded

Description

Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M8-1.00 x40mm Fine Thread, 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.