Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8 x 16mm Roll Pins/Steel/Plain /ISO 8752 , 2000PK

  • Mfr # 750533

  • Zoro # G006351066


product price: $646.99
/pk 2000, $0.32/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750533
Zoro #
G006351066
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
8 mm
Shank Length
16 mm
Outside Dia.
M8
Fastener Length
16mm

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Finish
Plain
Standards
ISO 8752

Description

M8 x 16mm Roll Pins/Steel/Plain /ISO 8752 , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.