Machine Screw Nut, 1"-64, 18-8 Stainless Steel, Not Graded, Plain, 0.050 in Ht, 10000 PK

  • Mfr # 342470-BR-10000

  • Zoro # G706353124


product price:  $701.99
/pk 10000, $0.07/ea
Free Shipping & Returns

Key Features

Thread Size
1"-64
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
0.050 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
342470-BR-10000
Zoro #
G706353124
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-64
Hex Height
0.050 in
Hex Width
5/32 in

Details

Item
Machine Screw Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch

Description

#1-64 Hex Machine Screw Nut/18-8 Stainless Steel , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.