Machine Screw Nut, #10-32, Steel, Cadmium Yellow, 1000 PK

  • Mfr # 122921

  • Zoro # G806372032


product price:  $558.99
/pk 1000, $0.56/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Cadmium Yellow
Standards
ANSI/ASME B 18.6.3
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122921
Zoro #
G806372032
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32

Details

Item
Machine Screw Nut
Material
Steel
Finish
Cadmium Yellow
Standards
ANSI/ASME B 18.6.3
System of Measurement
Inch

Description

MS35650-302/10-32 Mil-Spec Machine Screw Nuts/Steel/Cad Yellow , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.