Machine Screw Nut, #10-32, Steel, Plain, 0.130 in Ht, 13000 PK

  • Mfr # 647003-BR-13000

  • Zoro # G506325079


product price:  $428.99
/pk 13000, $0.03/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Material
Steel
Finish
Plain
Hex Height
0.130 in
Hex Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
647003-BR-13000
Zoro #
G506325079
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Hex Height
0.130 in
Hex Width
3/8 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch

Description

#10-32 Hex Machine Screw Nut/Steel/Plain , 13000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.