Machine Screw Nut, 1/4"-20, Brass, 0.193 in Ht, 100 PK

  • Mfr # NB113055P-100

  • Zoro # G106325868


product price:  $207.99
/pk 100, $2.08/ea
Free Shipping & Returns

Key Features

Material
Brass
Hex Height
0.193 in
Hex Width
7/16 in
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB113055P-100
Zoro #
G106325868
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Hex Height
0.193 in
Hex Width
7/16 in

Details

Item
Machine Screw Nut
Material
Brass
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch

Description

1/4-20 Hex Machine Screw Nuts/Brass , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.