Machine Screw Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 0.066 in Ht, 100 PK

  • Mfr # 996354-PR-100

  • Zoro # G306325804


product price:  $26.99
/pk 100, $0.27/ea

Key Features

Thread Size
#2-56
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
0.066 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
996354-PR-100
Zoro #
G306325804
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2-56
Hex Height
0.066 in
Hex Width
3/16 in

Details

Item
Machine Screw Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch

Description

#2-56 Hex Machine Screw Nut/18-8 Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.