Machine Screw Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 0.098 in Ht, 5000 PK

  • Mfr # 814076

  • Zoro # G006325128


product price:  $524.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
0.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814076
Zoro #
G006325128
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Hex Height
0.098 in
Hex Width
1/4 in

Details

Item
Machine Screw Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch

Description

4-40x3/16 Small Pattern Hex Machine Screw Nuts/18-8 Stainless Steel/3/16" AF/1/16" Thick,5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.