Machine Screw Nut, #5-40, Brass, 0.114 in Ht, 100 PK

  • Mfr # NB113030P-100

  • Zoro # G406325926


product price:  $60.39
/pk 100, $0.60/ea

Key Features

Material
Brass
Hex Height
0.114 in
Hex Width
5/16 in
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB113030P-100
Zoro #
G406325926
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#5-40
Hex Height
0.114 in
Hex Width
5/16 in

Details

Item
Machine Screw Nut
Material
Brass
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch

Description

5-40 Hex Machine Screw Nuts/Brass , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.