Machine Screw Nut, #6-32, Steel, Zinc Plated, 0.114 in Ht, 100 PK

  • Mfr # 257991-PR-100

  • Zoro # G606323074


product price:  $32.99
/pk 100, $0.33/ea

Key Features

Thread Size
#6-32
Material
Steel
Finish
Zinc Plated
Hex Height
0.114 in
Hex Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
257991-PR-100
Zoro #
G606323074
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Hex Height
0.114 in
Hex Width
5/16 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch

Description

#6-32 Square Machine Screw Nuts/Steel/Zinc , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.