Shop NEWPORT FASTENERS
See all product information
Create Account
Machine Screw Nut, #8-32, Stainless Steel, Not Graded, Plain, 1000 PK
- Mfr # 939426
- Zoro # G206372359
product price:Â
$
838.99
/pk of 1000, $0.84/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DFAR Compliant
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 939426
- Zoro #
- G206372359
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- #8-32
Details
- Item
- Machine Screw Nut
- Material
- Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- DFAR Compliant
- System of Measurement
- Inch
Description
MS35649-284/8-32 Mil-Spec Machine Screw Nuts/300 Series Stainless Steel/DFAR Compliant , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.