Machine Screw Nut, #8-32, Steel, Zinc Plated, 0.130 in Ht, 1000 PK

  • Mfr # 562875-PR-1000

  • Zoro # G506322368


product price:  $61.59
/pk 1000, $0.06/ea

Key Features

Thread Size
#8-32
Material
Steel
Finish
Zinc Plated
Hex Height
0.130 in
Hex Width
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
562875-PR-1000
Zoro #
G506322368
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Hex Height
0.130 in
Hex Width
11/32 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch

Description

#8-32 Hex Machine Screw Nut/Extra Small Pattern/Steel/Zinc Plated , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products