Shop NEWPORT FASTENERS
See all product information
Create Account
Machine Screw Nut, #8-32, Steel, Zinc Plated, 0.130 in Ht, 15000 PK
- Mfr # NB325140B-15000
- Zoro # G006325043
product price:Â
$
378.99
/pk of 15000, $0.03/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Material
Steel
Finish
Zinc Plated
Hex Height
0.130 in
Hex Width
11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NB325140B-15000
- Zoro #
- G006325043
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Machine Screw Nut
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ANSI/ASME B18.6.3
- System of Measurement
- Inch
Dimensions
- Thread Size
- #8-32
- Hex Height
- 0.130 in
- Hex Width
- 11/32 in
Description
8-32 Hex Machine Screw Nuts/Steel/Zinc , 15000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.