This item is Discontinued.

Newport Fasteners Machine Screw Nut, 1/4"-20, Steel, Cadmium Yellow, 0.193 in Ht, 1000 PK 143472

Machine Screw Nut, 1/4"-20, Steel, Cadmium Yellow, 0.193 in Ht, 1000 PK (Discontinued)

  • Mfr # 143472
  • Zoro # G806371868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143472
Zoro #
G806371868
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Hex Height
0.193 in
Hex Width
7/16 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Cadmium Yellow
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch

Description

MS35649-2252/1/4-20 Mil-Spec Machine Screw Nuts/Steel/Cad Yellow , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.