Multi-Grip Rivets, Dome Head Head, 5/32" Dia., Aluminum Body, 6000 PK

  • Mfr # 161223

  • Zoro # G606370009


product price:  $978.99
/pk 6000, $0.16/ea
Free Shipping & Returns

Key Features

Rivet Head Style
Dome Head
Rivet Body Material
Aluminum
Fastener Finish
Black Phosphate
Rivet Dia.
5/32"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161223
Zoro #
G606370009
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Dia.
5/32"
Hole Size
5/32"

Details

Item
Multi-Grip Rivets
Rivet Head Style
Dome Head
Rivet Body Material
Aluminum
Fastener Finish
Black Phosphate
System of Measurement
Inch

Description

5/32" x .156"-.375" Dome Head Multi-Grip Rivets/Aluminum Body/Steel/Black Phosphate Mandrel , 6000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.