
Multi-Grip Rivets, Dome Head Head, 5/32" Dia., Steel Body, 6000 PK
Mfr # 449210
Zoro # G806370038
product price:Â $1,119.99
/pk 6000, $0.19/ea
Free Shipping & Returns
Key Features
Rivet Head Style
Dome Head
Rivet Body Material
Steel
Fastener Finish
Zinc
Rivet Dia.
5/32"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
449210
Zoro #
G806370038
UPC #
-
Country of Origin
Unknown
Dimensions
Rivet Dia.
5/32"
Hole Size
5/32"
Details
Item
Multi-Grip Rivets
Rivet Head Style
Dome Head
Rivet Body Material
Steel
Fastener Finish
Zinc
System of Measurement
Inch
Description
5/32" x .055"-.197" Dome Head/Multi-Grip Rivets/All Steel/Zinc , 6000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.