Multi-Grip Rivets, Low Profile Head, 1/8" Dia., Steel Body, 10000 PK

  • Mfr # 714341

  • Zoro # G206370003


product price:  $1,439.99
/pk 10000, $0.14/ea
Free Shipping & Returns

Key Features

Rivet Head Style
Low Profile
Rivet Body Material
Steel
Fastener Finish
Zinc
System of Measurement
Inch
Hole Size
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714341
Zoro #
G206370003
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Dia.
1/8"
Hole Size
1/8"

Details

Item
Multi-Grip Rivets
Rivet Head Style
Low Profile
Rivet Body Material
Steel
Fastener Finish
Zinc
System of Measurement
Inch

Description

1/8" x .044"-.156" Low Profile Multi-Grip Rivets/All Steel/Zinc , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.