Shop NEWPORT FASTENERS
See all product information
Create Account
Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK
- Mfr # 443115
- Zoro # G206372137
product price:Â
$
133.99
/pk of 100, $1.34/ea
Free Shipping & Returns
Key Features
Material
Nylon
Finish
Zinc Plated
Anchor Head Style
Mushroom Head
Head Style
Mushroom Head
Pin Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443115
- Zoro #
- G206372137
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Nail Drive Anchor
- Material
- Nylon
- Finish
- Zinc Plated
- Anchor Head Style
- Mushroom Head
- Head Style
- Mushroom Head
- Pin Material
- Steel
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 1-1/2"
Description
1/4" x 1 1/2" Hammer Drive Anchors/Mushroom Head/Nylon/Steel Zinc Nail , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.