
Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon Zinc Plated, 100 PK
Mfr # 276961
Zoro # G006372092
product price:Â $98.99
/pk 100, $0.99/eaKey Features
Material
Nylon
Finish
Zinc Plated
Pin Material
Steel
Head Style
Mushroom Head
Anchor Head Style
Mushroom Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
276961
Zoro #
G006372092
UPC #
-
Country of Origin
Unknown
Dimensions
Anchor Diameter
1/4"
Overall Length
3/4"
Details
Item
Nail Drive Anchor
Material
Nylon
Finish
Zinc Plated
Pin Material
Steel
Head Style
Mushroom Head
Anchor Head Style
Mushroom Head
Description
1/4" x 3/4" Hammer Drive Anchors/Mushroom Head/Nylon/Steel Zinc Nail , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.