
Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade A, Zinc Plated, 90 PK
Mfr # 491716-BR-90
Zoro # G606329557
product price:Â $721.99
/pk 90, $8.02/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/2"-12
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
491716-BR-90
Zoro #
G606329557
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/2"-12
Hex Width
2-3/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NTE
Description
1 1/2"-12 Nylon Insert Locknut Standard /Grade A Steel/Zinc Plated Light Hex, Full Height, 90PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.