
Nylon Insert Lock Nut, 1-1/8"-12, Steel, Zinc Plated, 60 PK
Mfr # NB305468B-60
Zoro # G806331947
product price:Â $408.99
/pk 60, $6.82/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/8"-12
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NB305468B-60
Zoro #
G806331947
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/8"-12
Hex Width
1-5/8 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NE
Description
1 1/8-12 Light Hex Standard/NE Nylon Insert Locknuts/Steel/Zinc Quantity: 60 pcs), 60PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.