
Nylon Insert Lock Nut, 1-3/4"-5, Steel, Grade A, Zinc Plated, 5 PK
Mfr # 556580-PR-5
Zoro # G506330103
product price:Â $372.99
/pk 5, $74.60/ea
Free Shipping & Returns
Key Features
Thread Size
1-3/4"-5
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556580-PR-5
Zoro #
G506330103
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-3/4"-5
Details
Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NTU
Description
1 3/4"-5 Nylon Insert Locknut Heavy /Grade A Steel/Zinc Plated Heavy Hex, Thin Height, 5PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.